Beli spiral flute tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Spiral Flute Tap HSS GT (Tap Ulir)
    Mulai

    Rp419.900

    Sherwood Spiral Flute Tap HSS GT (Tap Ulir)
    Deskripsi:
    IS0 529 - Spiral Flute. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications. Thread Forms are Class 2 medium fit tolerance.
    atribut:
    • Class of Fit: 6H
    • Tap Type: Spiral Flute
    • Material: Grade M2
  2. KENTA Spiral Flute Taps
    Mulai

    Rp3.699.900

    KENTA Spiral Flute Taps
    Deskripsi:
    Made of high speed steel, precision ground threads, Spiral FluteFor general hand tapping applicationsSupplied in indexed metal caseConsists :7 Taps : M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.757 Drills : Ø2.5, Ø3.3, Ø4.2, Ø5.0, Ø6.8, Ø8.5, Ø10.2mm1 Tap Wrench
    atribut:
    • Number of Pieces: 15
    • Type: Spiral Flute Taps Set
    • Size: M3-M12
  3. OSG A-Spiral Tap
    25%
    Mulai

    Rp299.900

  4. Snap-on Spiral Flute Extractor (Tap Balik)
    Mulai

    Rp269.900

    Snap-on Spiral Flute Extractor (Tap Balik)
    atribut:
    • Removes Bolts and Screws: 3/32–5/32inch, 2.5–4 mm, #3–#6
    • Use Drill Size: 5/64inch
    • Country of Origin: USA
    • Type (chart): Spiral Flute Screw Extractors
    • Use Drill Size (inch): 5/64
  5. OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    Mulai

    Rp479.900

    OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    atribut:
    • Grade: STD
    • Color: Grey
    • Material: CPM
    • Precision: STD
  6. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp119.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  7. Non Brand Refrigerant
    Mulai

    Rp3.099.900

  8. KENTA Spiral Flute Tap
    Mulai

    Rp8.799.900

    KENTA Spiral Flute Tap
    Deskripsi:
    Spiral Flute Taps: M3,M4,M5,M6,M8,M10,M12
    atribut:
    • Number of Pieces: 7
    • Type: Spiral Flute Tap Set
  9. WD Grinding Wheel Stainless 4inch (Batu Gerinda Poles)
    Mulai

    Rp11.900

    WD Grinding Wheel Stainless 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
    • Abrasive & Ring Dimension (inch): 4x1/4x5/8
    • Grade: 24 (Sedang)
    • Hardness: R (Keras)
    • Main Abrasive Material: White Fused Alumina Oxide
    • Maximum Speed (rpm): 15300 (80M/S)
  10. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    50%
    Mulai

    Rp94.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  11. Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)
    Mulai

    Rp429.900

    Sherwood Spiral Flute Tap BSW HSS GT (Tap Ulir)
    Deskripsi:
    IS0 529 - Spiral Flute. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Overall Length (mm): 72
    • Shank Diameter (mm): 8
    • Helix Angle (°): 45
    • Finish/Coating: Steam Tempered
    • Tap Type: Spiral Flute
    • Cromwell Order Number: SHR0851370F
  12. Sherwood Spiral Flute Tap UNF HSS GT (Tap Ulir)
    Mulai

    Rp469.900

    Sherwood Spiral Flute Tap UNF HSS GT (Tap Ulir)
    Deskripsi:
    Spiral Flute Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.
    atribut:
    • Number of Flutes: 3
    • Finish/Coating: Steam Tempered
  13. Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Mata Tap)
    Mulai

    Rp259.900

    Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Mata Tap)
    Deskripsi:
    It is exclusively for machines with perfect synchronous lead feed mechanism. Ideal for thread processing of austenitic stainless steel (SUS 316, 304).For blind hole processing. Workpiece material: stainless steel. Only for perfect synchronous lead feeder.
    atribut:
    • Machining Thread: Metric Thread Screw
    • Number of bit thread: 2.5 ridges
  14. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  15. OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    Mulai

    Rp249.900

    OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    atribut:
    • Chamfer: 1.5P
    • Chamfer Lcf: 1.5P
    • Helix Angle (°): 45
    • Material: High vanadium high
    • Screw Type: M
    • Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
  16. Yamawa Spiral Fluted Tap for General Purpose ISP (Tap Ulir)
    Mulai

    Rp109.900

    Yamawa Spiral Fluted Tap for General Purpose ISP (Tap Ulir)
    atribut:
    • Machining Thread: Metric Thread Screw
    • Number of bit thread: 2.5 ridges
Daftar Harga spiral flute tap Terbaru October 2026
Sherwood Spiral Flute Tap HSS GT (Tap Ulir)Rp419.900
KENTA Spiral Flute TapsRp3.699.900
OSG A-Spiral TapRp299.900
Snap-on Spiral Flute Extractor (Tap Balik)Rp269.900
YG1 Spiral Fluted Tap T1121 Series I-SP (Tap Ulir)Rp219.900
OSG Spiral Fluted Tap A-SFT (Tap Ulir)Rp479.900
Yamawa Spiral Fluted Tap for Left Hand Threads (W) SP LH (Tap Ulir)Rp229.900
TRUSCO Spiral Fluted Tap (Mata Tap Spiral)Rp119.900
Non Brand RefrigerantRp3.099.900
KENTA Spiral Flute TapRp8.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)